Shop All Brass Pipe Fittings
Duratech
Nickel Plated Brass Adapter, Compression, 1/2" Pipe Size
Mfr # 438006
Zoro # G9146110
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 438006
- Zoro # G9146110
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Nickel Plated Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Adapter |
Standards | ANSI/ASTM F1282, ASME B31.3, ASME B31.9, ASTM 1974, Certified to OSHA Safety Regulations, CSA B137.9, CSA B51, FDA Compliant |
Connection Type | Threaded |
Pipe Fitting Connection Type | Duratec x FPT |
Max. Pressure | 200 psi |
Finish/Coating | Nickel-Plated |
Fitting Shape | Adapter |
Pipe Fitting Gender | Female |
Gender | Female |
Fitting Side B Type | FPT |
Fitting Side B Gender | Female |
Fitting Side A Type | Duratec |
Description
Adapter, Brass, Nickel-Plated, Duratec, Female, FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1/4" FNPT SS Reducing Coupling (4381032360)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- FLUIDMASTER CONNECTOR WATR HEATER18"" (B1H18)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (2CFH1)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 1/2" Male NPT (HBM38-04)
- HOMEPLUS+ 90 DEGREE ELBOW 1/4in. FPT (6JC120910711013)
- DENDESIGNS F276129 0.56 in. Lefthand Male Thread Propane Fitting (DE107860)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (706110-1206)
- ZORO SELECT Low Lead Brass Tee, 1/8" Pipe Size (706131-02)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1/2" x 1/2" x 1/4" Pipe Size (2CFG8)
- VELVAC Brass Pipe Fitting, 1" Pipe Size (017072)
- Duratech Fittings