Shop All Polyurethane Wheels
Durastar
Wheel; Duratough 6X2 Polyurethane|Polyolefin (Black|Gray);1-3/16" Plai
Mfr # 620PTU84A
Zoro # G8780778
product price: $10.19
/ea
Sold in multiples of 4 for $40.76
$40.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 620PTU84A
- Zoro # G8780778
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; Duratough 6X2 Polyurethane|Polyolefin (Black|Gray);1-3/16" Plai
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green (3G139)
- PEERLESS CHAIN 9/32 V10 COUPLING LINK, UPC, 8453100 (8453100)
- WERNER 300 lbs. Duty Rating Label Replacement (LDR300)
- MAILLON RAPIDE Wide Jaw Quick Link, 1/2 in, 2750 lb. (G-120-GS)
- DURASTAR Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H (620DUSA63R)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- DURASTAR Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore (520PU84V)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); W (820DUA64M-W)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 3000 lb. (5VJ33)
- Durastar Caster Wheels