Shop All Rubber Wheels
Durastar
Wheel; 8X2.5 Thermoplastic Rubber (Gray);1-15/16 Plain Bore
Mfr # 825TPR86X
Zoro # G8779369
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 825TPR86X
- Zoro # G8779369
- Country of Origin China
- Category Rubber Wheels
Description
Wheel; 8X2.5 Thermoplastic Rubber (Gray);1-15/16 Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In (STH700072)
- PEGASUS Rig Only, Swivel, 4", 350 lb. (P12S-040X150-12)
- SHEPHERD HARDWARE 9479 3 in Rubber Wheel Swivel Plate Caster (189233)
- KIPP Clevis Joint DIN71752 Thread M10X1, 25 Right-Hand Thread, G=20, D1=10, B=10, Stainless 1.4305 Bright (K0732.10120)
- DURASTAR Wheel; 6X2 Thermoplastic Rubber (Gray|Gray); 1-3/16 Plain Bore (620TPR84X)
- DURASTAR Wheel; 8X2 Rubber|Glass-Filled Nylon (Black); 3/4" I.D. 1-Piece Delrin (820RN52B)
- DURASTAR Wheel; 4X1.25 Formula Xs Elastic Rubber; 3/8 Precision Ball Bearing; S (414FX35X)
- DURASTAR Wheel; 6X2" Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | (620PPR84H-EC)
- DURASTAR Wheel; 5X1.5 Rubber|Steel (Black); 1-13/16 Plain Bore (515RS84B)
- DURASTAR Wheel; 6X2 Duratek Rubber (Donut;Gray|Gray); 1 3/16 Plain Bore (620DTR84X)
- FAIRBANKS Thermoplastic Rubber Wheels, 6" (2526-RC)
- Durastar Rubber Wheels