Shop All Polyurethane Wheels
Durastar
Wheel; 8X2.5 Polyurethane|Glass-Filled Nylon (Maroon|Black); 1-15/16 P
Mfr # 825MX86F
Zoro # G8788286
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durastar
- MFR # 825MX86F
- Zoro # G8788286
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 8X2.5 Polyurethane|Glass-Filled Nylon (Maroon|Black); 1-15/16 P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX SOLIDRUBBER WHEEL8""X1.75 (HT2122)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- MOLDED FIBERGLASS Tray, Dryer, L 30 In, W 20 In, D 2 In (6081012232)
- DAYTON Top Hook Shaft (GGS_57020)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- DURASTAR Wheel; 8X2 Polyurethane|Aluminum (Flat Tread; Extra Thickness); 75 Sho (820TUSA64L-EX-W)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POR520)
- Durastar Caster Wheels