Shop All Polyurethane Wheels
Durastar
Wheel; 8X2.5 Polyurethane|Glass-Filled Nylon (Blue|Black); 1-15/16 Pla
Mfr # 825MX86U
Zoro # G8787979
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 825MX86U
- Zoro # G8787979
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 8X2.5 Polyurethane|Glass-Filled Nylon (Blue|Black); 1-15/16 Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K (D-200-MD)
- VESTIL DC Powered Versatile Quick Lift, Load Cap. 330 lb. (PEL-33)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- ZORO SELECT Steel 3 Sided Slat Stock Cart 3600 lb. Capacity, 69"L x 30"W x 57"H (2CFN1)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer (620DUSA63L)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- DURASTAR Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore (520PU84V)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); W (820DUA64M-W)
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 2 Swi (8IOCSO4)
- Durastar Polyurethane Wheels