Shop All Polyurethane Wheels
Durastar
Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); W
Mfr # 820DUA64M-W
Zoro # G8782290
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 820DUA64M-W
- Zoro # G8782290
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 25ft. (322-25S)
- BAUER LADDER 16 ft Fiberglass Stepladder (35016)
- RUBBERMAID COMMERCIAL Stem Caster (GRFG6173L10000)
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 2400 psi (MP-2L)
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- DURASTAR Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore (520PU84V)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- Durastar Polyurethane Wheels