Shop All Polyurethane Wheels
Durastar
Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D
Mfr # 820DUA63M
Zoro # G8783121
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 820DUA63M
- Zoro # G8783121
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 12 in W, Nylon, Yellow (EEF1-912-8)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE1802TTX6)
- SOUTHERN WIRE Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00220)
- CHAMPION POWER EQUIPMENT Winch Cover, for 2000-3000 Models (18030)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- DURASTAR Wheel; 8X2 Polyurethane|Aluminum (Flat Tread; Extra Thickness); 75 Sho (820TUSA64L-EX-W)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- DURASTAR Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore (520PU84V)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (150 PT2H)
- Durastar Caster Wheels