Shop All Rubber Wheels
Durastar
Wheel; 8X2 Rubber|Glass-Filled Nylon (Black);3/4" I.D Bearing (Delrin
Mfr # 820RN57B
Zoro # G8785206
product price: $7.85
/ea
Sold in multiples of 4 for $31.40
$31.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 820RN57B
- Zoro # G8785206
- Country of Origin China
- Category Rubber Wheels
Description
Wheel; 8X2 Rubber|Glass-Filled Nylon (Black);3/4" I.D Bearing (Delrin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 5 ft Aluminum Stepladder, 250 lb Capacity (365)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21RX-UP040D-14)
- MOLDED FIBERGLASS Tray, Dryer, L 30 In, W 30 In (6042012232)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc (2HDH3)
- DURASTAR Wheel; 8X2 Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | G (820PPR84X)
- DURASTAR Wheel; 8X2 Rubber|Glass-Filled Nylon (Black); 3/4" I.D. 1-Piece Delrin (820RN52B)
- DURASTAR Wheel; 3X1.25 Duratek Rubber; 7/8 Plain Bore (314PPR89X)
- DURASTAR Wheel; 3X1"Soft Rubber (Black); 5/16" Plain Bore (310SR81B)
- DURASTAR Wheel; 4X1.25 Thermoplastic Rubber|Polyolefin (Donut) (Gray|Gray); Pre (414DPR35X)
- DURASTAR Wheel; 6X2 Thermoplastic Rubber (Gray|Gray); 1-3/16 Plain Bore (620TPR84X)
- SERVICE CASTER SCC - 8" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-650 lbs Cpty (SCC-RSR820)
- Durastar Rubber Wheels