Shop All Rubber Wheels
Durastar
Wheel; 8X2 Rubber|Glass-Filled Nylon (Black); 3/4 Roller Bearing; Reta
Mfr # 820RN23B*
Zoro # G8786910
product price: $9.99
/ea
Sold in multiples of 4 for $39.96
$39.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 820RN23B*
- Zoro # G8786910
- Country of Origin China
- Category Rubber Wheels
Description
Wheel; 8X2 Rubber|Glass-Filled Nylon (Black); 3/4 Roller Bearing; Reta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-SAFE RG, S-LL-No Int. RUB, 600mm, 4 x 3.1" (P-03-01-0025)
- ALEMITE 120 LB Dolly (AL316315-5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- DURASTAR Wheel; 5X2 Rubber|Glass-Filled Nylon (Black); 3/4 Roller Bearing; Reta (520RN23B)
- DURASTAR Wheel; 6X2 Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | G (620PPR84X)
- DURASTAR Wheel; 5X1.5 Rubber|Steel (Black); 1-13/16 Plain Bore (515RS84B)
- DURASTAR 8X2 Elastic Rubber Wheel (Blue/Black); 6203 Precision Bearing;Top Hat (820ERN63U-T)
- DURASTAR Wheel; 8X2 Thermoplastic Rubber (Donut) (Gray|Gray); 1-3/16 Plain Bore (820DPR84X)
- DURASTAR Wheel; 4X1.25 Thermoplastic Rubber|Polyolefin (Donut) (Gray|Gray); Pre (414DPR35X)
- ZORO SELECT Caster Wheel, TPR, 6 in., 300 lb., Delrin (26Y380)
- Durastar Caster Wheels