Shop All Rubber Wheels
Durastar
Wheel; 8X2 Rubber|Glass-Filled Nylon (Black); 3/4 Roller Bearing; Meta
Mfr # 820RN23B-RWS
Zoro # G8785860
product price: $9.75
/ea
Sold in multiples of 4 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 820RN23B-RWS
- Zoro # G8785860
- Country of Origin China
- Category Rubber Wheels
Description
Wheel; 8X2 Rubber|Glass-Filled Nylon (Black); 3/4 Roller Bearing; Meta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN1801TX5)
- VESTIL ROLLER STAND OPTION - ROLLER PLATE (STAND-T)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 20' (SFCS4W-14AWG-20)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/8 in Hook Opening (LB010-10)
- DURASTAR Wheel; 6X2 Thermoplastic Rubber (Gray|Gray); 1-3/16 Plain Bore (620TPR84X)
- DURASTAR Wheel; 5X2 Rubber|Glass-Filled Nylon (Black); 3/4 Roller Bearing; Reta (520RN23B)
- DURASTAR Wheel; 8X2 Rubber|Glass-Filled Nylon (Black); 3/4" I.D. 1-Piece Delrin (820RN52B)
- DURASTAR Wheel; 3X1.25 Duratek Rubber; 7/8 Plain Bore (314PPR89X)
- DURASTAR Wheel; 5X1.5 Rubber|Steel (Black); 1-13/16 Plain Bore (515RS84B)
- DURASTAR Wheel; 6X2 Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | G (620PPR84X)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore - (SCC-RSS820-58-KW-2SS)
- Durastar Caster Wheels