Shop All Polyurethane Wheels
Durastar
Wheel; 8X2 Polyurethane|Aluminum (Flat Tread; Extra Thickness); 75 Sho
Mfr # 820TUSA64L-EX-W
Zoro # G8781931
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durastar
- MFR # 820TUSA64L-EX-W
- Zoro # G8781931
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 8X2 Polyurethane|Aluminum (Flat Tread; Extra Thickness); 75 Sho
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2424A3B8AC2P6)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102246)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4C1P6)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- DURASTAR Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H (620DUSA63R)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- DURASTAR Wheel; 6X2 Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing, Spann (620PU23G)
- ZORO SELECT Caster Whel, Polyurthan, 2-3/8 in., 440 lb. (VSTH 60/15K-BB0.5)
- Durastar Polyurethane Wheels