Shop All Rubber Wheels
Durastar
Wheel; 8 X 2.5 Thermoplastic Rubber/Polyolefin Core(Gray/Gray); 1" Rol
Mfr # 825TPR25X-NSB
Zoro # G8779892
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 825TPR25X-NSB
- Zoro # G8779892
- Country of Origin China
- Category Rubber Wheels
Description
Wheel; 8 X 2.5 Thermoplastic Rubber/Polyolefin Core(Gray/Gray); 1" Rol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN D Shackle, Screw Pin, 12125 lb. (RF1035)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 7BF (S07)
- BIG HORN Adjustable Heavy Duty Mobile Base (24501)
- PROSOURCE Bungee Cord Hd Blk 10Mmx24In (FH64082-1)
- DURASTAR Wheel; 6X2 Thermoplastic Rubber (Gray|Gray); 1-3/16 Plain Bore (620TPR84X)
- DURASTAR Wheel; 6X2 Duratek Rubber (Donut;Gray|Gray); 1 3/16 Plain Bore (620DTR84X)
- DURASTAR Wheel; 4X1.25 Thermoplastic Rubber|Polyolefin (Donut) (Gray|Gray); Pre (414DPR35X)
- DURASTAR Wheel; 5X2 Rubber|Glass-Filled Nylon (Black); 3/4 Roller Bearing; Reta (520RN23B)
- DURASTAR Wheel; 8X2 Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | G (820PPR84X)
- DURASTAR Wheel; 6X2" Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | (620PPR84H-EC)
- HAMILTON Mort Wheel, 7X2 1Rb (W-720-R-1)
- Durastar Rubber Wheels