Shop All Polyurethane Wheels
Durastar
Wheel; 6X2 Polyurethane|Steel (Red|Silver); 1-3/16 Plain Bore
Mfr # 620PU84V
Zoro # G8785422
product price: $10.25
/ea
Sold in multiples of 4 for $41.00
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 620PU84V
- Zoro # G8785422
- Country of Origin China
- Category Polyurethane Wheels
Description
Wheel; 6X2 Polyurethane|Steel (Red|Silver); 1-3/16 Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 1/8, Crimp, Aluminum (ASC018)
- US CARGO CONTROL 2" x 15' Red Endless Ratchet Strap (5315FE-RED)
- DUTTON-LAINSON Brake Winch Dlb350A (DLB350A-15941)
- POST GUARD Base Plate Cover, 6" Dia, Yellow (6BDBCVRY)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- DURASTAR Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore (520PU84V)
- DURASTAR Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H (620DUSA63R)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (820DUA63M)
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- HAMILTON Wheel, Duralast, 6 x 2, 1/2 Bb (W-620-DB-1/2)
- Durastar Polyurethane Wheels