Shop All Polyurethane Wheels
Durastar
Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H
Mfr # 620DUSA63R
Zoro # G8785346
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 620DUSA63R
- Zoro # G8785346
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (JPA-01.00-A)
- ERICKSON 10mm x 24 In. Industrial Bungee Cord, Black (06803)
- PEERLESS CHAIN 9/32-5/16 V10 SLHK LAT KIT, UPC, 8410177 (8410177)
- ZORO SELECT Standard Platform Truck, 2000 lb., 79 In L (13X505)
- DURASTAR Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore (520PU84V)
- DURASTAR Wheel; 6X2 Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing, Spann (620PU23G)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Del - White (W-615-AZ-5/8)
- Durastar Polyurethane Wheels