Shop All Polyurethane Wheels
Durastar
Wheel; 6X2 Heavy Duty Polyurethane L Glass Filled Nylon (Gray); 1-3/16
Mfr # 620HU84X
Zoro # G8792118
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 620HU84X
- Zoro # G8792118
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 6X2 Heavy Duty Polyurethane L Glass Filled Nylon (Gray); 1-3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-SP15)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/2" Wheel Dia (406P64)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer (620DUSA63L)
- DURASTAR Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore (520PU84V)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- ZORO SELECT Wheel, Solid Rubber On Steel, 3-1/8 in, 110 lb (VE 80/12R-EL)
- Durastar Polyurethane Wheels