Shop All Polyurethane Wheels
Durastar
Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl
Mfr # 620PTU84J
Zoro # G8782336
product price: $10.49
/ea
Sold in multiples of 4 for $41.96
$41.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 620PTU84J
- Zoro # G8782336
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TP2-4)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 15 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-15)
- HUSKY TOWING WHEEL CHOCKS, WHEEL CHOCKS CLAM/2 (38511)
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer (620DUSA63L)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); W (820DUA64M-W)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (820DUA63M)
- DURASTAR Wheel; 8X2 Polyurethane|Aluminum (Flat Tread; Extra Thickness); 75 Sho (820TUSA64L-EX-W)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- Durastar Caster Wheels