Shop All Polyurethane Wheels
Durastar
Wheel; 5X1.25 Solid Polyurethane (Blue); 1/2 Plain Bore
Mfr # 514SPU83L
Zoro # G8780461
product price: $10.25
/ea
Sold in multiples of 4 for $41.00
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 514SPU83L
- Zoro # G8780461
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 5X1.25 Solid Polyurethane (Blue); 1/2 Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-222 A2 C1 P5)
- ZORO SELECT Swivel Plate Caster, Plate Type A, Delrin (33J068)
- MAGLINER General Purpose Hand Truck, 47-5/8 In. H (HMK116E12)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 (FF08-09)
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- DURASTAR Wheel; 8X2 Polyurethane|Aluminum (Flat Tread; Extra Thickness); 75 Sho (820TUSA64L-EX-W)
- DURASTAR Wheel; 6X2 Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing, Spann (620PU23G)
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer (620DUSA63L)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZA7)
- Durastar Polyurethane Wheels