Shop All Polyurethane Wheels
Durastar
Wheel; 4X2 Polyurethane|Steel (Red|Silver); 1-3/16 Plain Bore
Mfr # 420PU84V
Zoro # G8787848
product price: $6.99
/ea
Sold in multiples of 4 for $27.96
$27.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 420PU84V
- Zoro # G8787848
- Country of Origin China
- Category Polyurethane Wheels
Description
Wheel; 4X2 Polyurethane|Steel (Red|Silver); 1-3/16 Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 10 ft Aluminum Stepladder, 250 lb Capacity (AS2110)
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9007246)
- DURASTAR Wheel; 8X2 Polyurethane|Aluminum (Flat Tread; Extra Thickness); 75 Sho (820TUSA64L-EX-W)
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer (620DUSA63L)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (820DUA63M)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- SERVICE CASTER Choice 176ICWHEEL8 Replacement Wheel (CHO-SCC-PPUR820)
- Durastar Caster Wheels