Shop All Rubber Wheels
Durastar
Wheel; 4X2" Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray |
Mfr # 420PPR84H-EC
Zoro # G8782169
product price: $8.99
/ea
Sold in multiples of 4 for $35.96
$35.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 420PPR84H-EC
- Zoro # G8782169
- Country of Origin Taiwan, Province of China
- Category Rubber Wheels
Description
Wheel; 4X2" Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb. (1DKC5)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- VESTIL Blue Steel Plate Dolly 1200 lb Capacity 24 x 30 (VPLDO/S-2430-AS)
- DURASTAR Wheel; 4X1.25 Formula Xs Elastic Rubber; 3/8 Precision Ball Bearing; S (414FX35X)
- DURASTAR Wheel; 8X2 Rubber|Glass-Filled Nylon (Black); 3/4" I.D. 1-Piece Delrin (820RN52B)
- DURASTAR Wheel; 6X2 Thermoplastic Rubber (Gray|Gray); 1-3/16 Plain Bore (620TPR84X)
- DURASTAR Wheel; 5X2 Rubber|Glass-Filled Nylon (Black); 3/4 Roller Bearing; Reta (520RN23B)
- DURASTAR Wheel; 6X2 Duratek Rubber (Donut;Gray|Gray); 1 3/16 Plain Bore (620DTR84X)
- DURASTAR 8X2 Elastic Rubber Wheel (Blue/Black); 6203 Precision Bearing;Top Hat (820ERN63U-T)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 3-3/8" W (53CM94)
- Durastar Caster Wheels