Shop All Rubber Wheels
Durastar
Wheel; 4" X 1.25" X12Mm Elastic Rubber|Glass-Filled Nylon Wheel (Blue|
Mfr # 414ERN21U
Zoro # G8785212
product price: $4.19
/ea
Sold in multiples of 4 for $16.76
$16.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 414ERN21U
- Zoro # G8785212
- Country of Origin China
- Category Rubber Wheels
Description
Wheel; 4" X 1.25" X12Mm Elastic Rubber|Glass-Filled Nylon Wheel (Blue|
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Receiver Anchor Shackle (1804020)
- STANLEY 16' x 1.5 in Ratchet Strap, 3300 lb, J Hook, DLB, 4PK (S10074)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE1602DFX5)
- CHECKERS 8-1/2 in. Urethane Wheel Chock in Orange (UC1500-4.5)
- DURASTAR Wheel; 6X2" Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | (620PPR84H-EC)
- DURASTAR Wheel; 8X2 Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | G (820PPR84X)
- DURASTAR Wheel; 8X2 Rubber|Glass-Filled Nylon (Black); 3/4" I.D. 1-Piece Delrin (820RN52B)
- DURASTAR 8X2 Elastic Rubber Wheel (Blue/Black); 6203 Precision Bearing;Top Hat (820ERN63U-T)
- DURASTAR Wheel; 5X2 Rubber|Glass-Filled Nylon (Black); 3/4 Roller Bearing; Reta (520RN23B)
- DURASTAR Wheel; 5X1.5 Rubber|Steel (Black); 1-13/16 Plain Bore (515RS84B)
- ZORO SELECT Caster Wheel, 325 lb., 5 D x 1-1/4 In. (2RZK2)
- Durastar Rubber Wheels