Shop All Rubber Wheels
Durastar
Wheel; 10X2.5 Rubber|Steel (Black); 1-3/16" Plain Bore
Mfr # 1025RS84B
Zoro # G8780498
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # 1025RS84B
- Zoro # G8780498
- Country of Origin China
- Category Rubber Wheels
Description
Wheel; 10X2.5 Rubber|Steel (Black); 1-3/16" Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF4-904-20)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-VPR01(CG)B)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001270)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8D3C1P6)
- DURASTAR Wheel; 3X1.25 Formula Xs Elastic Rubber; 3/8 Precision Ball Bearing (314FX35X)
- DURASTAR Wheel; 6X2" Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | (620PPR84H-EC)
- DURASTAR Wheel; 5X2 Rubber|Glass-Filled Nylon (Black); 3/4 Roller Bearing; Reta (520RN23B)
- DURASTAR Wheel; 8X2 Rubber|Glass-Filled Nylon (Black); 3/4" I.D. 1-Piece Delrin (820RN52B)
- DURASTAR Wheel; 6X2 Duratek Rubber (Donut;Gray|Gray); 1 3/16 Plain Bore (620DTR84X)
- DURASTAR Wheel; 4X1.25 Thermoplastic Rubber|Polyolefin (Donut) (Gray|Gray); Pre (414DPR35X)
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- Durastar Caster Wheels