Shop All Flat Washers
Durastar
Washer (Steel), 1-1/4x1-15/16x1/8
Mfr # WS2031
Zoro # G3729596
Sold in multiples of 100 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 1-15/16 in
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durastar
- MFR # WS2031
- Zoro # G3729596
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 1-15/16 in |
Inside Diameter | 1-1/4 in |
Details
Item | Flat Washer |
Material | Steel |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Description
Washer (Steel); 1-1/4x1-15/16x1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1191-6)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME103)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0100)
- ZORO SELECT Set Screw, M10 x 1.25mm, 20mm L, PK50 (M07852.100.0020)
- DURASTAR Washer (Steel), 1-1/2 x 2-7/16 x 1/8 (WS2439)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel 20 PK (932277)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51205.087.0001)
- MIDWEST FASTENER Washer Flat Zn 1-1/2 5Lb (03849)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (03914)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 335 Stainless Steel Plain Finish, 100 PK (Z0543-316)
- TITAN FASTENERS 5/8in Flat Washer - SAE - 21/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (HGD10)
- Durastar General Washers