Shop All Flat Washers
Durastar
Washer (Steel), 1-1/4x1-15/16x1/8
Mfr # WS2031-NPS
Zoro # G3733866
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 1-15/16 in
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # WS2031-NPS
- Zoro # G3733866
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 1-15/16 in |
Inside Diameter | 1-1/4 in |
Details
Item | Flat Washer |
Material | Steel |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Description
Washer (Steel); 1-1/4x1-15/16x1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Lunar Series Thumb Screw (300-056)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 3000 PK (SX50351-1/4G)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.59 in Ht, 1.30 in Max Wing Span, 25 PK (U16260.031.0001)
- ZORO SELECT Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel Plain (WWG550750075012)
- DURASTAR Washer (Steel), 1-1/2 x 2-7/16 x 1/8 (WS2439)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK (M55930.100.0001)
- ARMOR COAT Flat Washer, Fits Bolt Size 5/16" , Steel Armor Coat Finish, 50 PK (UST236040)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Galvanized Finish, 25000 PK (100WDOCG)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (6DZA1)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (U38405.100.0001)
- MTD Washer-Fl (736-0315)
- Durastar Flat Washers