Shop All Flat Washers
Durastar
Washer (Plastic), 3/4 x 1-3/16, For 30 Series 2" W(used as spacer)
Mfr # WP1219
Zoro # G3726008
product price: $0.07
/ea
Sold in multiples of 1000 for $70.00
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Diameter 1-3/16 in
- System of Measurement Inch
- Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # WP1219
- Zoro # G3726008
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 1-3/16 in |
Inside Diameter | 3/4 in |
Details
Item | Flat Washer |
Material | Plastic |
System of Measurement | Inch |
Description
Washer (Plastic); 3/4 x 1-3/16; For 30 Series 2" Wide(used as spacer)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.036" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0036)
- ZORO SELECT #6-32 Socket Head Cap Screw with Patch, Black Oxide Steel, 3/8 in Length, 25 PK (1FY87)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZAS125)
- DURASTAR Washer (Steel), 1-1/2 x 2-7/16 x 1/8 (WS2439)
- HILLMAN Flat Washer USS (270045)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0008)
- HILLMAN Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (270052)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (660051)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25000 PK (50WUSSB)
- HILLMAN 280327 0.562 in. Zinc Dichromate Sae Flat Washer - Grade 8 (5304670)
- Durastar General Washers