Shop All Flat Washers
Durastar
STEEL WASHER, 11/16-1 1/4", USED ON (3113MA WHEELS)AND CAM-BRAKE KITS
Mfr # WS1120
Zoro # G3732201
product price: $0.39
/ea
Sold in multiples of 100 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- System of Measurement Inch
- Inside Diameter 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # WS1120
- Zoro # G3732201
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 1-1/4 in |
Inside Diameter | 11/16 in |
Details
Item | Flat Washer |
Material | Steel |
System of Measurement | Inch |
Description
STEEL WASHER; 11/16-1 1/4", USED ON (3113MA WHEELS)AND CAM-BRAKE KITS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P200)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13 (3532-1/2K)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 7-1/2" L, Steel Yellow Zinc, 10 PK (05690)
- DURASTAR Washer (Steel), 1-1/2 x 2-7/16 x 1/8 (WS2439)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish (Z9206BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (Z9101)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8810SS)
- MIDWEST FASTENER MIDWEST FASTENER 03844 Flat Washer, 7/8 in ID, Zinc (3844)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Copper 25 PK (71844)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Brass Brass Finish, 100 PK (9079571)
- Durastar General Washers