Shop All Flat Washers
Durastar
Retainer Washer (Steel) 1 x1-15/16x1/8, For 60 Series 3"W, Knurled Edge
Mfr # WS1631N
Zoro # G3728729
product price: $0.66
/ea
Sold in multiples of 100 for $66.00
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 1-15/16 in
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # WS1631N
- Zoro # G3728729
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 1-15/16 in |
Inside Diameter | 1 in |
Details
Item | Flat Washer |
Material | Steel |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Description
Retainer Washer (Steel); 1 x 1-15/16 x 1/8; For 60 Series 3" Wide; Knurled Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- ZORO SELECT #4-40 x 7/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0407MPP188)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK (01235)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07410.037.0075)
- DURASTAR Washer (Steel), 1-1/2 x 2-7/16 x 1/8 (WS2439)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 328 Stainless Steel Plain Finish, 100 PK (Z0544-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0002)
- TE-CO Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 25 PK (42674)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38200.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Nylon Plain Finish, 40 PK (17W03904)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 8 PK (74744)
- Durastar Flat Washers