Shop All Flat Washers
Durastar
Retainer Washer (Steel), 1 x 1-15/16 x 1/8, For 60 Series 3"W
Mfr # WS1631
Zoro # G3727922
Sold in multiples of 100 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 1-15/16 in
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durastar
- MFR # WS1631
- Zoro # G3727922
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 1-15/16 in |
Inside Diameter | 1 in |
Details
Item | Flat Washer |
Material | Steel |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Description
Retainer Washer (Steel); 1 x 1-15/16 x 1/8; For 60 Series 3" Wide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK (35988)
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.14 in Inside Dia (13SP208)
- ZORO SELECT Thin Hex Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 7 mm Ht, 50 PK (M51090.140.0001)
- DURASTAR Washer (Steel), 1-1/2 x 2-7/16 x 1/8 (WS2439)
- ZORO SELECT Flat Washer, Fits Bolt Size 6X5" , Nylon Nylon Finish, 5000 PK (0605.093WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , 18-8 Stainless Steel Plain Finish, 2 PK (WASB82N8)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 2 PK (WASB34N8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 in , Stainless Steel Plain Finish, 10 PK (AN960-C1616)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 336 PK (54426)
- DISCO Flat Washer, Fits Bolt Size M6 Bright Zinc Plated Finish (1654PK50)
- Durastar General Washers