Shop All Lock Nuts
Durastar
Nylon Insert Lock Nut, 1/2"-20, Stainless Steel, 5/16 in Ht
Mfr # SNT0805N-FT
Zoro # G3723810
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Lock Type Nylon Insert
- Material Stainless Steel
- Hex Height 5/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 5/16 in |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Stainless Steel |
System of Measurement | Inch |
Thread Type | Fine |
Locknut Series | NE |
Description
Nut (Stainless); 1/2-20 x 5/16; W/Nylon Lock Nut: Fine thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #8 x 9/16 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 10000 PK (SDCT08001916WHT)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01200.037.0175)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.013.0001)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 8 Inserts (EZ-901032-20)
- DURASTAR Lock Nut, 3/8"-16, Stainless Steel, 5/16 in Ht (SNT0605)
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (30156)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.056.0002)
- FLEXLOC Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 15/32 in Ht, 5 PK (30FA-1608)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- J.W. WINCO Slotted Spanner Lock Nut, M15, Steel, Class 5, Passivated, Zinc Plated, 8.5 mm Ht (1804.1-M15X1)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNI20250-100P)
- Durastar Lock Nuts