Shop All Flange Bolts
Durastar
3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L
Mfr # BST-0616
Zoro # G3734021
product price: $0.86
/ea
Sold in multiples of 100 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durastar
- MFR # BST-0616
- Zoro # G3734021
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Bolt (Zinc Plated,Hex Head Straight); 3/8-16x 1"; Self Tapping Attaching Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in Thrd L Steel Zinc, 1/4" Hex W, 150 PK (143208HM)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel, 10 PK (319-332)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK (6954SD-PWR)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK (U51010.025.0100)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 5/8 in L, 12 PK (34782)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 5 in L, 10 PK (U04132.050.0500)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 60 mm L (12525PK)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (822168G)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 35 mm L, 50 PK (M01256.120.0035)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 100 PK (U01049.025.0050)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 25 PK (2TJ89)
- Durastar Flange Bolts