Shop All Drywall Screws
Duraspin
Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 4000 PK
Mfr # 06A162PB
Zoro # G901209721
product price: $124.99
/pk 4000, $0.03/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Material Steel
- Finish Black Phosphate
- Collated Collated
- Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duraspin
- MFR # 06A162PB
- Zoro # G901209721
- UPC # 741474205293
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Head Height | 0.18 in |
Head Width | 0.32 in |
Drive Size | #2 |
Minimum Thread Length | 1 29/64 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Collated | Collated |
Application | Wood |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C1002 Type W |
Thread Type | Coarse |
Tensile Strength | 1,120 psi |
Includes Nut | No |
Resistance Properties | Rust-Resistant |
Includes Washer | No |
Tip Type | Pointed |
Threads per Inch | 8 |
Head Shape | Round |
Sub-Brand | DuraSpin |
Description
Collated Drywall Screws, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, Brass (STR40614C16)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 25 PK (52566)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-23T)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK3)
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK (06C125PB)
- DURASPIN Drywall Screw, #8 x 2 in, Steel, Wafer Head Square Drive, 1000 PK (08G200WTWFWS)
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK (06B125PB)
- DURASPIN Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK (07Q125PBQ)
- DURASPIN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 800 PK (08D250S)
- DURASPIN Drywall Screw, #8 x 1-1/4 in, Steel, Round Head Square Drive, 4000 PK (08X125CBACTS)
- ZORO SELECT Drywall Screw, #8 x 4 in, Steel, Flat Head Phillips Drive, 1000 PK (0864CPG)
- Duraspin Drywall Screws