Shop All Drywall Screws
Duraspin
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK
Mfr # 06A125PB
Zoro # G701209686
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Material Steel
- Finish Black Phosphate
- Collated Collated
- Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duraspin
- MFR # 06A125PB
- Zoro # G701209686
- UPC # 741474205255
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Head Height | 0.18 in |
Drive Size | #2 |
Head Width | 0.32 in |
Minimum Thread Length | 1 5/64 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Collated | Collated |
Application | Wood |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C1002 Type W |
Thread Type | Coarse |
Resistance Properties | Rust-Resistant |
Includes Washer | No |
Threads per Inch | 8 |
Tip Type | Pointed |
Includes Nut | No |
Tensile Strength | 1,120 psi |
Head Shape | Round |
Sub-Brand | DuraSpin |
Description
Collated Drywall Screws, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 4 in, Steel, Plain Finish, 8 PK (60793)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61712)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 12" L, Carbon Steel Zinc Plated, 10 PK (7451SD1-PWR)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .009x6x50" (009-6-50)
- DURASPIN Drywall Screw, #8 x 2-53/64 in, Steel, Flat Head Phillips Drive, 1000 PK (08C300WK)
- DURASPIN Drywall Screw, #8 x 2 in, Steel, Wafer Head Square Drive, 1000 PK (08G200WTWFWS)
- DURASPIN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 800 PK (08D250S)
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK (06C125PB)
- DURASPIN Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 4000 PK (06A162PB)
- DURASPIN Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK (07Q125PBQ)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Trim Head Phillips Drive, 10000 PK (0616YPFT)
- Duraspin Drywall Screws