Shop All Disposable Gloves
Duraskin
Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, XL, 100 PK, Natural White
Mfr # T2810W/XL
Zoro # G5732169
product price: $9.75
/pk 100, $0.10/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material 100% Latex
- Color Natural White
- Material Latex
- Palm Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duraskin
- MFR # T2810W/XL
- Zoro # G5732169
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Disposable Gloves |
Disposable Glove Material | 100% Latex |
Color | Natural White |
Material | Latex |
Palm Thickness | 3.5 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Color Family | White |
Description
Disposable Gloves, Size- Alpha XL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- DURASKIN Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L, Natural White (T2810W/L)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, XS, 1500 PK, Clear (14-132)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK (67-306/XL)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (LA049/M)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93-732)
- Duraskin Gloves & Hand Protection