Durashelf

Solid Top Shelf 36"W x 24"D


product price: $156.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number ST9636A, ST9636B, ST9636x3, ST9636x4, WT9636
  • Fits Brand DuraShelf
  • Width 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 36 in

Details

Item Solid Top Shelf,36" W x 24" D
For Use With Mfr. Model Number ST9636A, ST9636B, ST9636x3, ST9636x4, WT9636
Fits Brand DuraShelf

Description

Solid Top Shelf,36 In. W x 24 In. D, For Use With Grainger Item Number 14U083, 14U090, 14U097, For Use With Mfr. Model Number ST9636A, ST9636B, ST9636x3, ST9636x4, WT9636, Fits Brand DuraShelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.