Shop All Plastic Shelving
Durashelf
Solid Shelving, 36 in W, Adjustable
Mfr # AST3624x4
Zoro # G6932918
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24 in
- Overall Height 72 in
- Number of Shelves 4
- Shelf Style Ventilated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durashelf
- MFR # AST3624x4
- Zoro # G6932918
- UPC # 747494122442
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Details
Item | Plastic Shelving |
Number of Shelves | 4 |
Shelf Style | Ventilated |
Shelving Material | Plastic |
Shelf Adjustment Increments | 4 in |
Frame Material | Plastic |
Whole Unit Load Capacity | 1,320 lb |
Adjustability | Adjustable |
Description
Plastic Shelving, Adjustability Adjustable, Frame Material Plastic, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Shelf Adjustment Increments 4 in, Shelf Style Ventilated, Shelving Material Plastic, Whole Unit Load Capacity 1,320 lb, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS FlipShelf Four-Shelf Unit, 26.5 x 12 x 43, Black (38701)
- ZORO SELECT Starter Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves, Blue (VHSR-4)
- BAYHEAD PRODUCTS Plastic Pallet, 48" x 60" x 8" (QP-48)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- DURASHELF Solid Shelving, 36 in W, Adjustable (AST3624x3)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 23-3/4x19-1/4x12-1/2 Blue (DC2420-12BLUE)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 36 in W, 24 in H, 1 Shelves, Black (S3624A)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2430E)
- TOUGH GUY Freestanding Plastic Shelving, Open Style, 20 in D, 14 3/8 in W, 48 in H, 5 Shelves, Gray (190165)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 18 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-1836E)
- NEXEL 5 Tier Vented Plastic Shelving, 48W x 18D x 63H, Nexelon Finish (PM18486N5)
- Durashelf Plastic Shelving