Shop All Hoist Accessories
Durashelf
Leg Post 9 in.
Mfr # L2009
Zoro # G3855306
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dunnage-Rack, DuraShelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durashelf
- MFR # L2009
- Zoro # G3855306
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Leg Post 9" |
Fits Brand | Dunnage-Rack, DuraShelf |
Description
Leg Post 9 In., Fits Brand Dunnage-Rack, DuraShelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, SwivelPolyurethane, 5" (N22-5-PO)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0616)
- GEC Global Industrial Mechanical Furniture And Equipment Moving Dolly, 1100 Lb. Capacity (FMA50)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- DURASHELF Adjustable Leg Post 72 in. (LH2072)
- DURASHELF Leg Post 24 in. (L2024)
- DURASHELF Leg Post 48 in. (L2048)
- DURASHELF Leg Stacker (C2010)
- DURASHELF Leg Post 21 in. (L2021)
- DURASHELF Leg Post 6 in. (L2006)
- DAYTON Brake Disc A (GGS_57082)
- Durashelf Hoist Accessories