Shop All Hoist Accessories
Durashelf
Leg Post 24 in.
Mfr # L2024
Zoro # G3855279
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S3616A,S3616B,S3616x3,S3616x4,S3624A,S3624B,S3624x3,S3624x4,S3636A,S3636B,S3636x3,S3636x4,S4824A,S4824B,S4824x3,S4824x4,S6616A,S6616B,S6616x3,S6616x4,S6624A,S6624B,S6624x3,S6624x4,S6636A,S6636B,S6636x3,S6636x4,S9616A,S9616B,S9616x3,S9616x4,S9624A,S9624B,S9624x3,S9624x4,S9636A,S9636B,S9636x3,S9636x4,ST3624A,ST3624B,ST3624x3,ST3624x4,ST3636A,ST3636B,ST3636x3,ST3636x4,ST4824A,ST4824B,ST4824x3,ST4824x4,ST6624A,ST6624B,ST6624x3,ST6624x4,ST6636A,ST6636B,ST6636x3,ST6636x4,ST9624A,ST9624B,ST9624x3,ST962
- Fits Brand Dunnage-Rack, DuraShelf
- For Use With Mfr. Model Number S3616A,S3616B,S3616x3,S3616x4,S3624A,S3624B,S3624x3,S3624x4,S3636A,S3636B,S3636x3,S3636x4,S4824A,S4824B,S4824x3,S4824x4,S6616A,S6616B,S6616x3,S6616x4,S6624A,S6624B,S6624x3,S6624x4,S6636A,S6636B,S6636x3,S6636x4,S9616A,S9616B,S9616x3,S9616x4,S9624A,S9624B,S9624x3,S9624x4,S9636A,S9636B,S9636x3,S9636x4,ST3624A,ST3624B,ST3624x3,ST3624x4,ST3636A,ST3636B,ST3636x3,ST3636x4,ST4824A,ST4824B,ST4824x3,ST4824x4,ST6624A,ST6624B,ST6624x3,ST6624x4,ST6636A,ST6636B,ST6636x3,ST6636x4,ST9624A,ST9624B,ST9624x3,ST962
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durashelf
- MFR # L2024
- Zoro # G3855279
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Leg Post 24" |
For Use With | S3616A,S3616B,S3616x3,S3616x4,S3624A,S3624B,S3624x3,S3624x4,S3636A,S3636B,S3636x3,S3636x4,S4824A,S4824B,S4824x3,S4824x4,S6616A,S6616B,S6616x3,S6616x4,S6624A,S6624B,S6624x3,S6624x4,S6636A,S6636B,S6636x3,S6636x4,S9616A,S9616B,S9616x3,S9616x4,S9624A,S9624B,S9624x3,S9624x4,S9636A,S9636B,S9636x3,S9636x4,ST3624A,ST3624B,ST3624x3,ST3624x4,ST3636A,ST3636B,ST3636x3,ST3636x4,ST4824A,ST4824B,ST4824x3,ST4824x4,ST6624A,ST6624B,ST6624x3,ST6624x4,ST6636A,ST6636B,ST6636x3,ST6636x4,ST9624A,ST9624B,ST9624x3,ST962 |
Fits Brand | Dunnage-Rack, DuraShelf |
For Use With Mfr. Model Number | S3616A,S3616B,S3616x3,S3616x4,S3624A,S3624B,S3624x3,S3624x4,S3636A,S3636B,S3636x3,S3636x4,S4824A,S4824B,S4824x3,S4824x4,S6616A,S6616B,S6616x3,S6616x4,S6624A,S6624B,S6624x3,S6624x4,S6636A,S6636B,S6636x3,S6636x4,S9616A,S9616B,S9616x3,S9616x4,S9624A,S9624B,S9624x3,S9624x4,S9636A,S9636B,S9636x3,S9636x4,ST3624A,ST3624B,ST3624x3,ST3624x4,ST3636A,ST3636B,ST3636x3,ST3636x4,ST4824A,ST4824B,ST4824x3,ST4824x4,ST6624A,ST6624B,ST6624x3,ST6624x4,ST6636A,ST6636B,ST6636x3,ST6636x4,ST9624A,ST9624B,ST9624x3,ST962 |
Description
Leg Post 24 In., For Use With Grainger Item Number 14U077, 14U078, 14U079, 14U080, 14U081, 14U082, 14U083, 14U084, 14U085, 14U086, 14U087, 14U088, 14U089, 14U090, 14U091, 14U092, 14U093, 14U094, 14U095, 14U096, 14U097, 1PWY1, 1PWY3, 1PWY5, 4DU94, 4DU95, 4DU96, 4DU97, 4DU98, 4DU99, 4DV10, 4DV11, 4DV12, 4DV13, 4UX41, 4UX43, 4UX47, 4UX49, 4UX51, 9AG21, 9CJV1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster - 1,250 Lbs Capacity (146DURB820S)
- PEGASUS Caster, Swivl Plate, Red Urethane, 300 lb. (P12S-URP040K-12)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (89994)
- DURASHELF Leg Stacker (C2010)
- DURASHELF Leg Post 48 in. (L2048)
- DURASHELF Leg Post 18 in. (L2018)
- DURASHELF Leg Post 30 in. (L2030)
- DURASHELF Leg Post 9 in. (L2009)
- DURASHELF Leg Post 21 in. (L2021)
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- Durashelf Lifting Equipment