Shop All Hoist Accessories
Durashelf
Leg Post 21 in.
Mfr # L2021
Zoro # G3855288
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dunnage-Rack, DuraShelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durashelf
- MFR # L2021
- Zoro # G3855288
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Leg Post 21" |
Fits Brand | Dunnage-Rack, DuraShelf |
Description
Leg Post 21 In., Fits Brand Dunnage-Rack, DuraShelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J899)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF4-904-10)
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- DURASHELF Leg Post 6 in. (L2006)
- DURASHELF Leg Stacker (C2010)
- DURASHELF Adjustable Leg Post 72 in. (LH2072)
- DURASHELF Leg Post 48 in. (L2048)
- DURASHELF Leg Post 18 in. (L2018)
- DURASHELF Leg Post 30 in. (L2030)
- DAYTON Reel Spacer (MH1DJN2340G)
- Durashelf Hoists