Shop All Hoist Accessories
Durashelf
Leg Post 18 in.
Mfr # L2018
Zoro # G3855297
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dunnage-Rack, DuraShelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durashelf
- MFR # L2018
- Zoro # G3855297
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Leg Post 18" |
Fits Brand | Dunnage-Rack, DuraShelf |
Description
Leg Post 18 In., Fits Brand Dunnage-Rack, DuraShelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 90 lb. (429H14)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN2601DX2)
- MIDWEST FASTENER 1/2" Wire Rope Clips 25PK (52194)
- BLICKLE Castr Wheel, Polyurethane, 12", 5290 lb. (GB 302/30K)
- DURASHELF Leg Post 21 in. (L2021)
- DURASHELF Leg Post 48 in. (L2048)
- DURASHELF Leg Post 9 in. (L2009)
- DURASHELF Leg Post 30 in. (L2030)
- DURASHELF Leg Post 24 in. (L2024)
- DURASHELF Leg Stacker (C2010)
- HARRINGTON Safety Latch Assembly, for 1AFA4, etc. (ER1FS1002)
- Durashelf Hoist Accessories