Shop All Hoist Accessories
Durashelf
Adjustable Leg Post 72 in.
Mfr # LH2072
Zoro # G3855245
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AS3616x4, AS3624x4, AS4824x4, AS6616x4, AS6624x4, AS9616x4, AS9624x4, AST3624x4, AST4824x4, AST6624x4, AST9624x4
- Fits Brand DuraShelf
- For Use With Mfr. Model Number AS3616x4, AS3624x4, AS4824x4, AS6616x4, AS6624x4, AS9616x4, AS9624x4, AST3624x4, AST4824x4, AST6624x4, AST9624x4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durashelf
- MFR # LH2072
- Zoro # G3855245
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Adjustable Leg Post 72" |
For Use With | AS3616x4, AS3624x4, AS4824x4, AS6616x4, AS6624x4, AS9616x4, AS9624x4, AST3624x4, AST4824x4, AST6624x4, AST9624x4 |
Fits Brand | DuraShelf |
For Use With Mfr. Model Number | AS3616x4, AS3624x4, AS4824x4, AS6616x4, AS6624x4, AS9616x4, AS9624x4, AST3624x4, AST4824x4, AST6624x4, AST9624x4 |
Description
Adjustable Leg Post 72 In., For Use With Mfr. Model Number AS3616x4, AS3624x4, AS4824x4, AS6616x4, AS6624x4, AS9616x4, AS9624x4, AST3624x4, AST4824x4, AST6624x4, AST9624x4, Fits Brand DuraShelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J066)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC731036)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE2802DTX16)
- DURASHELF Leg Post 6 in. (L2006)
- DURASHELF Leg Post 18 in. (L2018)
- DURASHELF Leg Post 9 in. (L2009)
- DURASHELF Leg Post 48 in. (L2048)
- DURASHELF Leg Post 24 in. (L2024)
- DURASHELF Leg Post 30 in. (L2030)
- DAYTON Top Hook Shaft (GGS_57127)
- Durashelf Hoist Accessories