Shop All Trash Bags
Durasack
Up to 500 lbs. Reusable Tote Bags, Blue
Mfr # BB-1619BLU
Zoro # G210067302
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Up to 500 lbs.
- Material Woven Polypropylene
- Length 16 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durasack
- MFR # BB-1619BLU
- Zoro # G210067302
- UPC # 653212000391
- Country of Origin India
- Category Trash Bags
Dimensions
Length | 16 in |
Width | 16 in |
Details
Capacity | Up to 500 lbs. |
Material | Woven Polypropylene |
Color | Blue |
Item | Reusable Tote Bags |
Description
The DURASACK Tote is the Do-Everything durable multi-purpose bag built to handle household chores of any kind. Made from virtually tear-proof, puncture-proof, and water-resistant woven polypropylene, the DURASACK Tote holds and hauls up to 500 pounds of material. The Tote combines rugged durability and ease-of-use to make sure you get the job done both indoors and outdoors, and its expertly engineered self-standing design ensures that the bag will remain open, upright, and stable for the duration of the task. Double-stitched high carry handles and low dump handles enable multiple options for easily hauling, lifting, dragging, and unloading the bag, even when handling heavy loads. Customers use the DURASACK Tote for a wide range of indoor and outdoor tasks, such as gardening, weeding, yardwork, storage, moving, shopping, laundry, and more. When you're done using the Tote, simply rinse, wipe clean, and fold the fully reusable bag down for easy storage until the next job. Each Tote bag measures 16 in. x 16 in. x 20 in. LxHxW when fully open; the Tote folds flat to a convenient 11 in. x 10 in. x 2 in. for storage in your kitchen, car, handbag, backpack, and luggage. Knocking out to-do lists has never been easier or more convenient than with the DURASACK Tote!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 128 oz Personal Soaps Pump Bottle, 4 PK (1049469)
- 3M Bottle Holder (59225)
- GLOVEWORKS HD CMT Bit and Blade Cleaner 18 oz. Spray Bottle (CMT998.001.01)
- 3M Polishing Pad, 12 In, White, PK5 (4100)
- DURASACK Up to 500 lbs. Reusable Tote Bags, Blue, 4 PK (BB-1619BLU-4PK)
- DURASACK 3000 lbs. dry material Bulk Bags, White, 50 PK (BB-40UDS)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White, 3 PK (BB-40UFFR-3PK)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-24UOFR)
- DURASACK 48 Gallons Home and Yard Bags, Multi, 3 PK (BB-2028MULTI-3PK)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White, 3 PK (BB-40CTN-3PK)
- GENUINE JOE 60 gal Trash Bags, 1.20 mil (30 Micron), Black, 100 PK (GJO98209)
- Durasack Trash Bags