Shop All Trash Bags
Durasack
2200 lbs. dry material Construction Trash Bags, White
Mfr # BB-40UFFR
Zoro # G710067284
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2200 lbs. dry material
- Material Woven Polypropylene
- Color White
- Width 35 in
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durasack
- MFR # BB-40UFFR
- Zoro # G710067284
- UPC # 653212000629
- Country of Origin India
- Category Trash Bags
Dimensions
Width | 35 in |
Length | 35 in |
Details
Capacity | 2200 lbs. dry material |
Material | Woven Polypropylene |
Color | White |
Item | Construction Trash Bags |
Description
The DURASACK Heavy-Duty Builder's Bag is the demolition and construction tool that contractor's have come to rely on. This flexible bulk bag is made from rugged, tear resistant woven polypropylene. Designed to hold up to 2,200 lbs., this heavy-duty contractor bag is perfect for construction, landscaping, hauling jobs, demolition, storm debris collection and, much more. With expertly sewn carry handles on each corner, the Builder's Bag can be easily lifted by a forklift or hoist. Please note that this product does not offer a pickup/removal service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Complete Stainless Steel Squeegee 8 Inch (1330, 1161)
- SEVENTH GENERATION Cleaner and Disinfectant, 26 oz. Trigger Spray Bottle, characteristic, 8 PK (SEV 22810)
- BERRY PLASTICS MQ242406N PE Natural 7-10 gal 6 Micron Can Liner On A Roll, 23 in. x 24 ft., 1000PK (MQ242406N (PE))
- CHEF MASTER Chef-Master 90041 - Pizza Oven Brush (90041)
- DURASACK Up to 500 lbs. Reusable Tote Bags, Blue (BB-1619BLU)
- DURASACK 3000 lbs. dry material Bulk Bags, White, 50 PK (BB-50UDS)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-24UOFR)
- DURASACK Up to 500 lbs. Reusable Tote Bags, Blue, 4 PK (BB-1619BLU-4PK)
- DURASACK 2200 lbs. dry material Bulk Bags, White, 50 PK (BB-40UDF)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White, 10 PK (BB-40CTN-10PK)
- BERRY PLASTICS VLH3860-22N PE 55 gal 38 in. x 57 ft. 19 Micron Can Liner On A Roll, Natural (VLH3860-22N (PE))
- Durasack Trash Bags