Shop All Trash Bags
Durasack
2200 lbs. dry material Construction Trash Bags, White, 3 PK
Mfr # BB-40CTN-3PK
Zoro # G010067298
product price: $56.29
/pk 3, $18.76/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2200 lbs. dry material
- Material Woven Polypropylene
- Color White
- Length 35 in
- Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durasack
- MFR # BB-40CTN-3PK
- Zoro # G010067298
- UPC # 653212000346
- Country of Origin India
- Category Trash Bags
Dimensions
Length | 35 in |
Width | 35 in |
Details
Capacity | 2200 lbs. dry material |
Material | Woven Polypropylene |
Color | White |
Item | Construction Trash Bags |
Description
The DURASACK Heavy-Duty Builder's Bag is the demolition and construction tool that contractor's have come to rely on. This flexible bulk bag is made from rugged, tear resistant woven polypropylene. Designed to hold up to 2,200 lbs., this heavy-duty contractor bag is perfect for construction, landscaping, hauling jobs, demolition, storm debris collection and, much more. With expertly sewn carry handles on each corner, the Builder's Bag can be easily lifted by a forklift or hoist. Please note that this product does not offer a pickup/removal service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Paste Flux 1.7Oz W/O Brush (30011)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750386)
- SC JOHNSON PROFESSIONAL SOLOPOL EF 2000ML SOFT BOTTLE (SN83187)
- S&G TOOL AID CORPORATION S & G Tool Aid 17190 Easy Grip Stainless Steel Wire Toothbrush Brush (TA17190)
- DURASACK Up to 500 lbs. Reusable Tote Bags, Blue, 4 PK (BB-1619BLU-4PK)
- DURASACK 2200 lbs. dry material Bulk Bags, White, 50 PK (BB-40UDF)
- DURASACK 3000 lbs. dry material Bulk Bags, White, 250 PK (BB-40UDS-P)
- DURASACK 48 Gallons Home and Yard Bags, Green, 3 PK (BB-2028CTN-3PK)
- DURASACK 48 Gallons Home and Yard Bags, Green (BB-2028CTN)
- DURASACK 3000 lbs. dry material Bulk Bags, White, 50 PK (BB-50UDS)
- HERITAGE 16 gal Trash Bags, 0.50 mil (13 Micron), White, 20 PK (HERH4832MWR01)
- Durasack Trash Bags