Shop All Spill Containment Accessories
Durasack
14x26 Heavy Duty Burlap Sand Bags with Tie Strings, 10PK
Mfr # BU-1426-10PK
Zoro # G110068539
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.25 in
- Material Woven Polypropylene
- Container Shape Rectangular
- Width 14 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durasack
- MFR # BU-1426-10PK
- Zoro # G110068539
- UPC # 653212000704
- Country of Origin India
- Category Spill Containment Accessories
Dimensions
Depth | 0.25 in |
Width | 14 in |
Length | 26 in |
Details
Material | Woven Polypropylene |
Container Shape | Rectangular |
Color | Brown |
Description
DURASACK Heavy-Duty Burlap Sand & Utility Bags: 14 in. x 26 in. empty burlap sand bags with built-in tie strings to help protect homes and businesses from flooding. These sand and utility bags can also be used for erosion control, construction and landscaping projects, temporary barricades and fencing, adding weight on demand and for storing dry materials. All sandbags feature attached tie strings for easy closure. Our burlap sand bags are fully biodegradable, eliminating the need for post-job cleanup. Each sand bag holds up to 50 lbs. of sand or gravel. Includes 5 ULTRA-TOUGH, MILITARY-GRADE burlap sand bags. With flood zones being redefined every day in America, these sand bags are a year round necessity throughout the United States. Whether it's the rainy season on the West Coast, hurricane season on the East Coast or flood season in the Midwest, be prepared with high-quality flood prevention products. Protect your home, business and communities from the next flood emergency with these heavy duty sandbags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, White, 1-1/4"H (1803LHWHT)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9677L)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- SAVE PHACE Welding Beanie with Flames (3012510)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Orange, 100PK (SB-1426ORG-100PK)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- DURASACK 15 in. x 27 in. Empty Sand Bags with Tie Strings, White, 25PK (SB-1527CTN)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Orange, 20PK (SB-1426ORG-20PK)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 100PK (SB-1426WHT-100PK)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 5PK (BB-4024-5PK)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- Durasack Spill Containment Accessories