Shop All Landscape Fabric & Fertilizers
Durasack
130 sq. ft. Weed Barrier Landscape Fabric, Heavy Duty UV-Stabilized Woven Polypropylene
Mfr # SH-6520RET
Zoro # G710068557
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Polypropylene
- Color Black
- Length 6.5 ft
- Fabric Weight 3 lb
- Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durasack
- MFR # SH-6520RET
- Zoro # G710068557
- UPC # 653212000582
- Country of Origin India
- Category Landscape Fabric & Fertilizers
Dimensions
Length | 6.5 ft |
Width | 20 ft |
Depth | 0.25 in |
Details
Material | Woven Polypropylene |
Color | Black |
Fabric Weight | 3 lb |
Shape | Rectangular |
Description
PROTECT YOUR SOIL! DURASACK Weed Control Fabric is the state-of-the-art ground cover built to ensure the health and prosperity of your soil. Made from heavy-duty woven polypropylene and treated with a commercial-grade UV stabilizer, this fabric is engineered to endure the elements and provide long-lasting & superior quality soil protection. Package includes 6.5 ft W x 20 ft L ground cover with permeable weave for healthy soil irrigation, temperature control, & air flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON LINK-MECH GOVERNOR (698835)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- ILC Replacement For Ezgo / Cushman / Textron 652781 (Ezgo / Cushman / Textron 652781)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14 BLK DRGate Spring (N236-612)
- FRUIT&BERRY FOOD 4LB Espoma BR4 4 Pound Berry Tone plant food (BR4)
- FOXFARM HAPPY FROG STEAMED BONE MEAL DRY FERTILIZER (FX14680)
- ALPHA BIOSYSTEMS Flower Thrive (F30856)
- FERTILOME Root Stimulator 4-10-3 (FE10650)
- SGW EVERLAST SGW Everlast EVPET6075X10 Pet Turf 120 x 90 x 1.00 in. Artificial Turf (EVPET6075X10)
- DEWITT Sunbelt Woven Ground Cover, 4 ft.X300 ft. (SBLT4300)
- ZORO SELECT Plant Protection Fabric, 3 x 250 ft. (ULTIMATE3)
- Durasack Landscaping Materials