Shop All Water Connectors
Durapro
3/8 in. Compression x 7/8 in. Metal Ballcock x 16 in. Vinyl Toilet Connector
Mfr # 275124
Zoro # G110030741
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durapro
- MFR # 275124
- Zoro # G110030741
- UPC # 76335194875
- Country of Origin United States
- Category Water Connectors
Description
Used to connect the water supply to your toilet, this connector features reinforced PVC hose specially engineered to prevent kinking and crimping. Tighter weave and two-layer bonded construction outperforms conventional vinyl connectors. It's inner core is reinforced to resist chlorine and chloramines leaching and deterioration to ensures long-lasting performance. Connection to toilet features hand-tighten wing-nut for quick and easy installations.Connects to standard toilet 7/8 in. ballcock inlet, hand-tighten wing nut for quick and easy connectionReinforced PVC hose engineered to prevent kinking and crimpingTighter weave, 2-layer bonded construction outperforms conventional vinyl connectorsInner core reinforced to resist chlorine and chloramines leaching and deterioration to ensure durabilityBrass material in both side for greater dependability and reliable nut-to-hose connectionsTemperature rating: 40 to 140 DegF, intermittent to 180 DegFPressure rating: 125 psi maximumLead free NSF372 approvedIAPMO certified ASME A112.18.6-2009/CSA B125.6 NSF/ANSI 61. This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 2" GALVANIZED NIPPLE (356-022)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (06043)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Polished chrome (1100-319ABCP)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 In (2400326068)
- DURAPRO 3/8 in. Compression x 3/8 in. Compression x 48 in. Braided Stainless Steel Dishwasher Connector (231212)
- KISSLER Supply Line, 20 in. L, Outlet Compression (88-3925)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2009)
- FLUIDMASTER Click Seal Series Water Supply Connector, 3/8 x 1/2 in, Compression x FIP, Polymer/Stainless Steel (B1F12CS)
- OATEY Sink Supply Line Pex 20In (34312)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 3/8in OD x 3/8in OD x 20in (SL118)
- LARSEN SUPPLY CO 3/8X1/4 Cmp Adapter (17-6691)
- Durapro Water Connectors