Durapro

3/8 in. Compression x 7/8 in. Metal Ballcock x 12 in. Vinyl Toilet Connector


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Used to connect the water supply to your toilet, this connector features reinforced PVC hose specially engineered to prevent kinking and crimping. Tighter weave and two-layer bonded construction outperforms conventional vinyl connectors. It's inner core is reinforced to resist chlorine and chloramines leaching and deterioration to ensures long-lasting performance. Connection to toilet features hand-tighten wing-nut for quick and easy installation.Connects to standard toilet 7/8 in. ballcock inlet, hand-tighten wing nut for quick and easy connectionReinforced PVC hose engineered to prevent kinking and crimpingTighter weave, 2-layer bonded construction outperforms conventional vinyl connectorsInner core reinforced to resist chlorine and chloramines leaching and deterioration to ensure durabilityBrass material in both side for greater dependability and reliable nut-to-hose connectionsTemperature rating: 40 to 140°F, intermittent to 180°FPressure rating: 125 psi maximumLead free NSF372 approvedIAPMO certified ASME A112.18.6-2009/CSA B125.6 NSF/ANSI 61
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.