Shop All Water Connectors
Durapro
1/2 in. FIP x 7/8 in. Metal Ballcock x 12 in. Braided Stainless Steel Toilet Connector
Mfr # 275131
Zoro # G209431558
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durapro
- MFR # 275131
- Zoro # G209431558
- UPC # 76335194936
- Country of Origin United States
- Category Water Connectors
Description
Choose this stainless steel Supply Line 1/2 in. FIP x 7/8 in. for water in exposed locations. The flexible line resists corrosion and is easy to install. The hose is designed to prevent kinking and crimping. The supply line is NSF 61 listed and features a maximum pressure of 125 psi.Braided stainless-steel construction for rugged durabilityHose designed to prevent kinking and crimpingBrass material in both side for greater dependability and reliable nut-to-hose connectionsFor use in potable water distribution systems in accessible locationsLead free NSF372 approvedIAPMO certificated ASME A112.18.6-2009/CSA B125.6 NSF/ANSI 61. This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel (597LF-PNMPU)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA1)
- SHARPTOOLS 09-1973 Polished Brass Dual Thread Aerator (SH583667)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DURAPRO 3/8 in. Compression x 3/8 in. Compression x 48 in. Braided Stainless Steel Dishwasher Connector (231212)
- FLUIDMASTER Sink Supply Line 3/8X3/8X12 Ss (B8F12)
- WOODFORD MANUFACTURING Water Connector, 3/4" NPTx2 ft. Brass (THERM-2)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx20 L (4YKA4)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48173)
- THRIFCO PLUMBING 1/2 Inch Comp x 7/8 Inch Ballcock x 9 Inch Long Stainless Steel Toilet Riser (4401438)
- FLUIDMASTER CONNECTOR ICE MAKER 120"" (12IM120)
- Durapro Supply Lines