Shop All Water Connectors
Durapro
1/2 in. FIP x 1/2 in. FIP x 20 in. Vinyl Faucet Supply Line
Mfr # 231087LF
Zoro # G609557056
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durapro
- MFR # 231087LF
- Zoro # G609557056
- UPC # 76335102344
- Country of Origin United States
- Category Water Connectors
Description
Used to connect the water supply to your faucet, this connector features reinforced PVC hose specially engineered to prevent kinking and crimping. Tighter weave and two-layer bonded construction outperforms conventional vinyl connectors. It's inner core is reinforced to resist chlorine and chloramines leaching and deterioration to ensures long-lasting performance. Connection to faucet features hand-tighten wing-nut for quick and easy installation.Reinforced PVC hose engineered to prevent kinking and crimpingTighter weave, 2-layer bonded construction outperforms conventional vinyl connectorsInner core reinforced to resist chlorine and chloramines leaching and deterioration to ensure durabilityBrass material in both side for greater dependability and reliable nut-to-hose connectionsTemperature rating: 40 to 140 DegF, intermittent to 180 DegFPressure rating: 125 psi maximumLead free NSF372 approvedIAPMO certified ASME A112.18.6-2009/CSA B125.6 NSF/ANSI 61. This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-7018)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 14in.L (QB-114MF)
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME1234)
- DURAPRO 3/8 in. Compression x 3/8 in. Compression x 48 in. Braided Stainless Steel Dishwasher Connector (231212)
- FLUIDMASTER Toilet Supply 3/8Compx7/8Blx9 (B1T09)
- ZORO SELECT Dishwasher Installation Kit, 304 SS (48747)
- KISSLER Water Heater Supply Line, 3/4x3/4, 24in.L (88-4115)
- DANCO Supply Line Hose, Flexible, 1/4in Inlet, Compression Inlet, 1/4in Outlet, Compression Outlet, 60in L (59736)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K765)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 16" ODxFIP (S04202)
- Durapro Water Connectors