Shop All Gas Vent Pipe
Duraplus Triple Wall
DuraVent DuraPlus 6 in. Galvanized Steel Square Ceiling Support Box
Mfr # 6DP-CS11
Zoro # G205349918
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duraplus Triple Wall
- MFR # 6DP-CS11
- Zoro # G205349918
- UPC # 662492008041
- Country of Origin United States
- Category Gas Vent Pipe
Description
DuraPlus is designed to stay cool on the outside to provide a hot draft on the inside to boost stove efficiency and to provide for a fire-safe design that protects both the chimney and the building. This triple-wall chimney features two insulating layers (ceramic blanket plus air space). The ceramic blanket insulation is held securely in position eliminating hot spots common with loose-fill type insulations. In the event of a creosote fire the compressible blanket insulation permits the chimney liner to expand outwardly in a radial direction. Designed for normal continuous operation at 1000 degree Fahrenheit flue gas temperatures DuraPlus is subjected to rigorous and stringent HT requirements of the UL standard including one hour at 1400 degrees Fahrenheit plus three ten minute chimney fire tests at 2100 degrees Fahrenheit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spark Plug Nut (2305686)
- GREENSEAM Round Tee, 12 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 21-1/2" L, 16 3/4 in H (GRFTJ12GA26)
- FIREYE Mep230 Programmer, Selectable (MEP230)
- ALL-FILTERS 14X20X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (14201.10 4PK)
- AMERICAN METAL American Metal 6HS-12 Ameri 2100 Chimney Pipe 3-Wall (6818314)
- AMERI-VENT Flexible Chimney Liner (6MFFC)
- INTEGRA MILTEX M & G Duravent 4PVP-WT 4 Inch Pelletvent Pro Wall Thimble For 1 Inch Clearance (25427)
- SELKIRK CHIMNEY PIPE SS 6X12"" (206012U)
- PALACEDESIGNS 14DCA-WS 14 Inch DuraVent DuraChimney II Wall Strap 14 in. (PA3368134)
- B & K DuraVent PelletVent 4 in. D Galvanized steel Wall Thimble (4PVL-WT)
- B & K Imperial 8 in D X 36 in L Steel Stove Pipe (BM0122)
- Duraplus Triple Wall Gas Vent Pipe