Shop All Encoder Accessories
Durant
Mounting Bracket, Aluminum, 3.00 in. D
Mfr # 40460402
Zoro # G1453523
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3KTD2, 3KTD3 and Durant Encoders
- Material Aluminum
- Features Mounting Plate for Encoders
- Dia. 3 in
- Accessory Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durant
- MFR # 40460402
- Zoro # G1453523
- UPC # 00782114180402
- Country of Origin United States
- Category Encoder Accessories
Dimensions
Dia. | 3 in |
Details
Item | Mounting Bracket |
For Use With | 3KTD2, 3KTD3 and Durant Encoders |
Material | Aluminum |
Features | Mounting Plate for Encoders |
Accessory Type | Mounting Bracket |
Description
Encoder Bracket, Material of Construction Aluminum, For Use With Durant Encoders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 924-3P-15, Timing Belt, Neoprene, Fiberglass (924-3P-15)
- POWERDRIVE Sheave, 5/8" Bore, 4L/5L/A/B (BK20-5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1-3/8)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- OMEGA Position Sensor Linear Encoders And Lvdt (LD620-25)
- RED LION CONTROLS Encoder Accessories (MP62TA00)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBG10002)
- RED LION CONTROLS Encoder Accessories, For ZBG/ZBH/ZLZ (CCARPG01)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH06002)
- MACRO SENSORS LINEAR ENCODERS AND LVDT (HSAR 750-4000-0771)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH01002)
- Durant Motor Supplies